Shop All Thickness Gauges
Insize
Thickness Gage, 0-.5"
Mfr # 2363-055
Zoro # G900454320
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In./mm) 0 to 0.5 in
- Graduations 0.0005 in
- Accuracy +/-0.0015 in
- Contact Type Stainless Steel Spindle
- Dial Size 1.930 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2363-055
- Zoro # G900454320
- UPC # 6928640351501
- Country of Origin Unknown
- Category Thickness Gauges
Dimensions
Dial Size | 1.930 in |
Details
Measuring Range (In./mm) | 0 to 0.5 in |
Graduations | 0.0005 in |
Accuracy | +/-0.0015 in |
Contact Type | Stainless Steel Spindle |
Anvil Material | Steel |
Description
Thickness Gage, 0-.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80212D2B72415)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE Thickness Gage, 0-.5" (2365-055)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- Insize Precision Measuring Tools