Shop All Magnetic Field Measuring
Insize
Gauss Meter, 5 Digit, 20000 G
Mfr # 0501-MA05
Zoro # G110934490
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-2%, +/-5%
- Features Auto Power Off, Auto Ranging Built-In USB Interface for Data Transmission, Eliminate the Influence of Zero Drift Before Measurement, Maximum Value Hold, One Key Zero Function
- Includes Radial Probe
- Battery Size AA
- Batteries Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 0501-MA05
- Zoro # G110934490
- UPC # 6940561934571
- Country of Origin China
- Category Magnetic Field Measuring
Dimensions
Battery Size | AA |
Details
Item | Gauss Meter |
Accuracy | +/-2%, +/-5% |
Features | Auto Power Off, Auto Ranging Built-In USB Interface for Data Transmission, Eliminate the Influence of Zero Drift Before Measurement, Maximum Value Hold, One Key Zero Function |
Includes | Radial Probe |
Batteries Included | Yes |
Number of Batteries Required | 3 |
Battery Voltage | 1.5V |
Magnetism Measurement - Maximum | 2000 mT |
Testing Functions | DC Magnetic Fields |
Magnetism Measurement - Minimum | 20,000 G |
Number of Digits | 5 |
Description
Gauss Meter, Accuracy +/-2 Percent, +/-5 Percent, Frequency Measurement - Maximum Not Applicable, Frequency Measurement - Minimum Not Applicable, Number of Digits 5, Testing Functions DC Magnetic Fields, Features Auto Power Off, Auto Ranging Built-In USB Interface for Data Transmission, Eliminate the Influence of Zero Drift Before Measurement, Maximum Value Hold, One Key Zero Function, Alert Type Not Applicable, Electric Inductance Measurement - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013-MAXI45)
- FLIR Extech Easy View Type K Single Input Thermometer, Orange/Green (EA11A)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 4mm Blue Fabric Band (WB1637)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L1000#-XCYC4LM)
- INSIZE Gauss Meter, 5 Digit, 20000 G (0501-MA01)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- UNITED SCIENTIFIC Electromagnet Kit (EMKIT2)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- EXTECH Field Strength Meter, 900 MHz (480836)
- Insize Magnetic Field Measuring