Shop All Telescoping Gauge Sets
Insize
Telescoping Gauge Set, Number of Pieces 1
Mfr # 4209-6
Zoro # G5129294
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length (In.) 9.843 in
- Finish Satin Chrome
- Construction Steel
- Overall Length 11.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4209-6
- Zoro # G5129294
- Country of Origin China
- Category Telescoping Gauge Sets
Dimensions
Overall Length (In.) | 9.843 in |
Overall Length | 11.811 in |
Details
Item | Telescoping Gauge |
Number of Pieces | 1 |
Range (In.) | 3-1/2 ~ 6 in |
Finish | Satin Chrome |
Construction | Steel |
Minimum Measurement - Inch | 3 1/2 in |
Includes Case | Yes |
Replaceable Handle | Yes |
Maximum Measurement - Inch | 6 in |
Range | 3 1/2 in to 6 in |
Included Gauge Ranges | 3 1/2 in to 6 in |
Gauge Plunger Style | Double-Arm Plunger |
Description
Telescoping Gauge, Range 3 1/2 in to 6 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 3 1/2 in to 6 in, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 3 1/2 in, Number of Pieces 1, Construction Steel, Includes Case Yes, Overall Length 11.811 in, Replaceable Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drill and Impact Driver Holster (94755)
- WESTWARD Alloy Steel Taper Tap, 1/4-32 UNF (CCT1060-33)
- PROTO Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261W)
- APEX TOOL GROUP 3/4 in Drive, 5/8" SAE Socket (RP-720)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-3)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-5)
- INSIZE Telescoping Gage Set, Satin, 6.312" D (4206-1)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-1)
- HHIP 6 Piece 5/16-6" Telescoping Gage Set (4200-0255)
- MITUTOYO Telescoping Gage Set, 6 Pc, 0.315 to 6In (155-903)
- Insize Precision Measuring Tools