Shop All Telescoping Gauge Sets
Insize
Telescoping Gauge Set, Number of Pieces 1
Mfr # 4209-4
Zoro # G5134273
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length (In.) 9.843 in
- Finish Satin Chrome
- Replaceable Handle Yes
- Maximum Measurement - Inch 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4209-4
- Zoro # G5134273
- Country of Origin China
- Category Telescoping Gauge Sets
Dimensions
Overall Length (In.) | 9.843 in |
Overall Length | 11.811 in |
Details
Item | Telescoping Gauge |
Number of Pieces | 1 |
Range (In.) | 1-1/4 ~ 2-1/8 in |
Finish | Satin Chrome |
Replaceable Handle | Yes |
Maximum Measurement - Inch | 2 1/8 in |
Includes Case | Yes |
Minimum Measurement - Inch | 1 1/4 in |
Included Gauge Ranges | 1 1/4 in to 2 1/8 in |
Construction | Steel |
Range | 1 1/4 in to 2 1/8 in |
Gauge Plunger Style | Double-Arm Plunger |
Description
Telescoping Gauge, Range 1 1/4 in to 2 1/8 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 1 1/4 in to 2 1/8 in, Maximum Measurement - Inch 2 1/8 in, Minimum Measurement - Inch 1 1/4 in, Number of Pieces 1, Construction Steel, Includes Case Yes, Overall Length 11.811 in, Replaceable Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 10 ft Tape Measure, 5/8 in Blade (PGT1810V)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- STAHLWILLE TOOLS CROW-RING Wrench Size 24 2) mm inside square 3/8 " L.47, 3 mm (02190024)
- DRILL AMERICA I HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDI)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-3)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-6)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-1)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- INSIZE Telescoping Gage Set, Satin, 6.312" D (4206-1)
- STARRETT Telescoping Gage (229E)
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- Insize Telescoping Gauge Sets