Shop All Telescoping Gauge Sets
Insize
Telescoping Gauge Set, Number of Pieces 1
Mfr # 4209-1
Zoro # G5134684
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length (In.) 9.843 in
- Finish Satin Chrome
- Range 5/16 in to 1/2 in
- Included Gauge Ranges 5/16 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4209-1
- Zoro # G5134684
- Country of Origin China
- Category Telescoping Gauge Sets
Dimensions
Overall Length (In.) | 9.843 in |
Overall Length | 9 27/32 in |
Details
Item | Telescoping Gauge |
Number of Pieces | 1 |
Range (In.) | 5/16 ~ 1/2 in |
Finish | Satin Chrome |
Range | 5/16 in to 1/2 in |
Included Gauge Ranges | 5/16 in to 1/2 in |
Replaceable Handle | Yes |
Includes Case | Yes |
Maximum Measurement - Inch | 1/2 in |
Minimum Measurement - Inch | 5/16 in |
Construction | Steel |
Gauge Plunger Style | Double-Arm Plunger |
Description
Telescoping Gauge, Range 5/16 in to 1/2 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 5/16 in to 1/2 in, Maximum Measurement - Inch 1/2 in, Minimum Measurement - Inch 5/16 in, Number of Pieces 1, Construction Steel, Includes Case Yes, Overall Length 9 27/32 in, Replaceable Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- WARNER Glazier Knife, 5-In-1 (185)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-5)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-4)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-6)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-3)
- INSIZE Telescoping Gage Set, Satin, 6.312" D (4206-1)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- Insize Telescoping Gauge Sets