Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Taper Gauge, Graduations 1/64 in
Mfr # 4833-4E
Zoro # G5135156
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1-3/4 in -2-3/8 in
- Graduations 1/64 in
- Length (In.) 6.693 in
- Material Stainless Steel
- Features Measure Opening, Slot Width, Hole Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4833-4E
- Zoro # G5135156
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6.693 in |
Width (In.) | 2.382 in |
Dimension Type | Fractional Inch |
Overall Length | 6 11/16 in |
Details
Item | Taper Gauge |
Measuring Range (In.) | 1-3/4 in -2-3/8 in |
Graduations | 1/64 in |
Material | Stainless Steel |
Features | Measure Opening, Slot Width, Hole Diameter |
Finish | Uncoated |
Includes | Diameter Correction Table, Plastic Storage Sleeve |
Number of Leaves | 1 |
Number of Pieces | 1 |
Measuring Range (In./mm) | 1-3/4 in -2-3/8 in |
SPC Output | No |
Gauge Style | Flat Leaf |
Operation Type | Mechanical |
Range | 1 3/4 in to 2 3/8 in |
Description
Taper Gauge, Range 1 3/4 in to 2 3/8 in, Graduations 1/64 in, SPC Output No, Material Stainless Steel, Dimension Type Fractional Inch, Gauge Style Flat Leaf, Number of Leaves 1, Operation Type Mechanical, Finish Uncoated, Includes Diameter Correction Table, Plastic Storage Sleeve, Overall Length 6 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING INJECTOR WRENCH 1/2" DR 19MM 12 POINT (CTA2220X19)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038D)
- SUPERIOR TILE CUTTER AND TOOLS Flat-Top V-Notch, 3/32" x 3/32" x 3/32 (ST409PF)
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (205619)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- CENTRAL TOOLS Telescoping Gage Set, 6 pcs. (06554-00)
- Insize Precision Measuring Tools