Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Taper Gage, SS, 6.260" L, 6.00" Probe Depth
Mfr # 4833-2E
Zoro # G4444379
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.625 to 1.187
- Probe Depth (In.) 6.00
- Graduations 1/64 in
- Length (In.) 6.260
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4833-2E
- Zoro # G4444379
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 6.00 |
Length (In.) | 6.260 |
Width (In.) | 2 |
Dimension Type | Fractional Inch |
Overall Length | 6 17/64 in |
Details
Item | Taper Gauge |
Measuring Range (In.) | 0.625 to 1.187 |
Graduations | 1/64 in |
Material | Stainless Steel |
Number of Leaves | 1 |
Features | Measure Opening, Slot Width, Hole Diameter |
Number of Pieces | 1 |
Measuring Range (In./mm) | 0.625 to 1.187 |
Finish | Uncoated |
Includes | Diameter Correction Table, Plastic Storage Sleeve |
SPC Output | No |
Range | 5/8 in to 1 3/16 in |
Operation Type | Mechanical |
Gauge Style | Flat Leaf |
Description
If you're looking for a way to accurately measure the size of your drill holes, the InSize 4833-2E Taper Gage is the solution. This taper gauge is perfect for measuring different openings and slots on various types of materials. The taper gauge has a total length of 6 17/64 in.. It can measure openings from 5/8 in. to 1 3/16 in., with graduations at 1/64 in.. Made from stainless steel, this flat leaf taper gauge has an uncoated finish that will not corrode or rust over time. Ideal for industrial applications, it can also be used as a wire gage or bore gage. If you want to get accurate measurements on your drill holes, this InSize 4833-2E Taper Gage is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPEMAN 24 In OD Tape Measure by 100ths (416-04-024)
- IDEAL Nc Drill/Tap Bit 8-32 (36-8/32)
- MORSE Auto Start Pilot for DG Holesaw, 2-5/8in. (DGAPC)
- ROADPRO Bag/Tote, Tool Bag, Reinforced Nylon and Canvas (RPTB20)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- CENTRAL TOOLS EXTENDED RANGE BORE GAGE 1.4-6 (CE3D302)
- Insize Precision Gauges & Accessories