Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Taper Bore Gauge, Graduations 0.005 in
Mfr # 4852-E30
Zoro # G5134614
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.200 in -1.800 in
- Graduations 0.005 in
- Length (In.) 6.496 in
- Number of Pieces 1
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4852-E30
- Zoro # G5134614
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6.496 in |
Overall Length | 6 1/2 in |
Dimension Type | Inch |
Details
Item | Taper Bore Gauge |
Measuring Range (In.) | 1.200 in -1.800 in |
Graduations | 0.005 in |
Number of Pieces | 1 |
Number of Leaves | 1 |
Measuring Range (In./mm) | 1.200 in -1.800 in |
Features | Quick Measurement of Bore Diameter |
Finish | Satin Chrome |
Material | Carbon Steel |
SPC Output | No |
Operation Type | Mechanical |
Gauge Style | Rounded Body |
Range | 1.2 in to 1.8 in |
Description
Taper Bore Gauge, Range 1.2 in to 1.8 in, Graduations 0.005 in, SPC Output No, Material Carbon Steel, Dimension Type Inch, Gauge Style Rounded Body, Number of Leaves 1, Operation Type Mechanical, Finish Satin Chrome, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- RED DEVIL 6 IN. FLEX DRYWALL TAPING KNIFE (4218)
- MILWAUKEE TOOL 1 in. TORX T20 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4614)
- VIKING NORSEMAN DRILL Type 240-D 135-Deg Split Pt Cobalt Jobber Gold Finish Drill Set 15-Pc (68340)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- Insize Precision Gauges & Accessories