Shop All Surface Tester Accessories
Insize
Surface Specimen Set
Mfr # ISR-CSE130
Zoro # G6299802
original price:
$367.99
14% off
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Ra: 2-500uin/ 0.05-12.5um Rz: 22.1-2000uin/0.55-50um
- Analysis Graph Flat Lapping, Reaming, Plain Grinding, Horizontal Milling, Vertical Milling, Turning
- For Use With Surface Roughness by Symbol
- Number of Pieces 30
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISR-CSE130
- Zoro # G6299802
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 148 mm x 71.5 mm |
Details
Item | Surface Roughness Specimen Set |
Profile | Ra: 2-500uin/ 0.05-12.5um Rz: 22.1-2000uin/0.55-50um |
Analysis Graph | Flat Lapping, Reaming, Plain Grinding, Horizontal Milling, Vertical Milling, Turning |
For Use With | Surface Roughness by Symbol |
Number of Pieces | 30 |
Material | Nickel |
For Machining Method | Flat Lapping, Horizontal Milling, Plain Grinding, Reaming, Turning, Vertical Milling |
Standards | ISO 2632 |
Roughness - Ra | 2-500 uin/ 0.05-12.5 micron |
Roughness - Rz | Flat lapping: 2, 4, 8 uin Reaming: 16, 32, 63 uin Plain grinding: 2, 4, 8, 16, 32, 63 uin Horizontal milling:16, 32, 63, 125, 250, 500 uin Vertical milling: 16, 32, 63, 125, 250, 500 uin Turning: 16, 32, 63, 125, 250, 500 uin |
Description
Surface Roughness Specimen Set, Material Nickel, For Machining Method Flat Lapping, Horizontal Milling, Plain Grinding, Reaming, Turning, Vertical Milling, Number of Pieces 30, Roughness - Ra 2-500 uin/ 0.05-12.5 micron, Roughness - Rz Flat lapping: 2, 4, 8 uin Reaming: 16, 32, 63 uin Plain grinding: 2, 4, 8, 16, 32, 63 uin Horizontal milling:16, 32, 63, 125, 250, 500 uin Vertical milling: 16, 32, 63, 125, 250, 500 uin Turning: 16, 32, 63, 125, 250, 500 uin, Specimen Dimensions 148 mm x 71.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- INSIZE Surface Specimen Set (ISR-CSE319)
- INSIZE Surface Specimen Set (ISR-CSE316)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- MAHR Inductive Probe, 0.078 D x 0.826 L (5313180)
- GREENLEE Saw Hole Rec Lgtng Adj 2.5-7In (06923)
- Insize Surface Tester Accessories