Shop All Surface Testers
Insize
Surface Roughness Tester, Analysis Graph
Mfr # ISR-S400
Zoro # G7229560
Free Shipping & Returns
$5,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 0 micron in to 3937 micron in, 1.97 micron in to 15748 micron in
- Profile Ra, Rq, Rt, Rz, Rc, Rmax, Rsm, Rpc, Rmr, R, Ar, Rx
- Sampling Length (In.) 0.63 in
- Number of Sampling Spans 1, 2, 3, 4, 5
- Detector 0.003ozf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISR-S400
- Zoro # G7229560
- Country of Origin Italy
- Category Surface Testers
Dimensions
Sampling Length (In.) | 0.63 in |
Cut Off Length (In.) | 0.01 in, 0.03 in, 0.1 in |
Arbitrary Length (In.) | 4.800 |
Dimensions (In.) | 4.80 x 2.05 x 2.68 |
Dimensions - Display Unit | 2.68 in x 2.05 in x 4.80 in |
Transverse Cutoff Length | 0.01 in; 0.03 in; 0.1 in |
Sampling Length | 0.63 in |
Sampling Range Arbitrary Length | 4.8 mm |
Probe Tip Radius | 5 um |
Display Screen Size | 2.7 in |
Description
Handheld Surface Roughness Tester, Features Automatic Probe Leveling, Measuring Range 0 micron in to 3937 micron in, 1.97 micron in to 15748 micron in, Profile Ra, Rq, Rt, Rz, Rc, Rmax, Rsm, Rpc, Rmr, R, Ar, Rx, Analysis Graph Profile and Curve, Cut Off Length (In.) 0.01 in, 0.03 in, 0.1 in, Sampling Length (In.) 0.63 in, Number of Sampling Spans 1, 2, 3, 4, 5, Arbitrary Length (In.) 4.800, Dimensions (In.) 4.80 x 2.05 x 2.68, Output USB Cable, Software, Power Supply 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- VESSEL WOOD-COMPO Torx Screwdriver No.340TX T40 (340T40H120)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-S1000B)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C002)
- INSIZE Surface Roughness Tester, USB, Bluetooth (ISR-C300)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2843-10)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2844-10)
- MAHR Pocket Surface Gage, 10micron Probe (2191800)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- Insize Surface Testers