Shop All Precision Measuring Accessories
Insize
Surface Roughness Specimen Set, 3/16"dia.
Mfr # ISR-CS130
Zoro # G2551007
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Tester
- Dia. (In.) 3/16
- Application Manufacturing, Metal Working, Quality Control
- For Use With For Checking, Identifying and Specifying The Roughness By Symbol
- Number of Pieces 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISR-CS130
- Zoro # G2551007
- Country of Origin United Kingdom
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 3/16 |
Specimen Dimensions | 148 mm x 71.5 mm |
Details
Item | Surface Roughness Specimen Set |
Type | Surface Tester |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | For Checking, Identifying and Specifying The Roughness By Symbol |
Number of Pieces | 30 |
Roughness - Rz | Flat lapping: 0.05,0.1,0.2 micron Reaming: 0.4, 0.8, 1.6 micron Plain grinding: 0.05, 0.1, 0.2, 0.4, 0.8, 1.6 micron Horizontal milling: 0.4, 0.8, 1.6, 3.2, 6.3, 12.5 micron Vertical milling: 0.4, 0.8, 1.6, 3.2, 6.3, 12.5 micron Turning: 0.4, 0.8, 1.6, 3.2, 6.3, 12.5 micron |
For Machining Method | Flat Lapping, Horizontal Milling, Plain Grinding, Reaming, Turning, Vertical Milling |
Description
Surface Roughness Specimen Set, For Machining Method Flat Lapping, Horizontal Milling, Plain Grinding, Reaming, Turning, Vertical Milling, Number of Pieces 30, Roughness - Rz Flat lapping: 0.05,0.1,0.2 micron Reaming: 0.4, 0.8, 1.6 micron Plain grinding: 0.05, 0.1, 0.2, 0.4, 0.8, 1.6 micron Horizontal milling: 0.4, 0.8, 1.6, 3.2, 6.3, 12.5 micron Vertical milling: 0.4, 0.8, 1.6, 3.2, 6.3, 12.5 micron Turning: 0.4, 0.8, 1.6, 3.2, 6.3, 12.5 micron, Specimen Dimensions 148 mm x 71.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7166)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- WERA Bitholder Adaptor, 1/4" x 6mm x 165mm, PK2 (05051835001)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Data output Cable (7302-22)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- Insize Set Up & Alignment Tools