Shop All Surface Testers
Insize
Surface Profile Gage, Range 0 to 12.7 mm
Mfr # 2843-10
Zoro # G1195745
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 0 to 12.7 mm
- Profile No
- Sampling Length (In.) 0.5 in
- Number of Sampling Spans X1, X3, X5, XL
- Power Supply Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2843-10
- Zoro # G1195745
- Country of Origin China
- Category Surface Testers
Dimensions
Sampling Length (In.) | 0.5 in |
Arbitrary Length (In.) | 1.378 |
Dimensions (In.) | Base 1-3/8 L x 5/8 W, Display 2-9/32, Tip 63/64 dia |
Battery Size | CR2032 |
Dimensions | 1 3/8 in x 63/64 in (Base), 5/64 in (Tip Dia.) |
Dimension Type | Inch/Metric |
Description
Surface Profile Gauge, Range 0 in to 0.5 in, 0 mm to 12.7 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0002 in, SPC Output Yes, Data Output Type Cable; Wireless with Transmitter, Dimension Type Inch/Metric, Maximum Measurement - Inch 0.5 in, Maximum Measurement - mm 12.7 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Digital, Battery Size CR2032, Compatible Data Output Cable Mfr. No. 7302-SPC3A, Mfr. No. 7305-C01, Mfr. No. 7305-SPC1A, Mfr. No. 7306-40
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 00 280)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- KO-KEN Locking Adaptor 3/8 Square 45mm Locking Quick Release 3/8 Sq. Drive (13333AL)
- ROBINAIR Enviro Guard Hose Set (34722)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2844-10)
- INSIZE Surface Roughness Tester, USB, Bluetooth (ISR-C300)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C003)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C002)
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- STARRETT Surface Tester, 10 to 200 micron Range (SR300)
- PHASE II Surface Roughness Tester/Profilometer Calibration Standard (SRG4600-500)
- Insize Precision Measuring Tools