Shop All Precision Measuring Accessories
Insize
Surface Plate Stand, 17" Plate W, Steel
Mfr # 6902-85A
Zoro # G4444388
product price: $901.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Plate Width 17 in
- Plate Length 18 in
- Highest Stand Height 31 1/2 in
- Special Features Adjusting Range of Jacks 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6902-85A
- Zoro # G4444388
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Plate Width | 17 in |
Plate Length | 18 in |
Highest Stand Height | 31 1/2 in |
Size | 11.02 in x 17.64 in x 27.56 in |
For Surface Plate Width | 24 in |
Overall Length | 11.02 in |
Overall Width | 17.64 in |
For Surface Plate Length | 18 in |
Maximum Stand Height | 27 9/16 in |
Details
Item | Surface Plate Stand |
Mobile/Stationary | Stationary |
Special Features | Adjusting Range of Jacks 1 in |
For Use With | 18 in x 24 in x 3 in Surface Plate |
Color | Silver |
Material | Steel |
Includes | (5) Jacks |
Construction | Steel |
Open or Cabinet | Open Stand |
Mobile or Stationary | Stationary |
Description
Surface Plate Stand, For Surface Plate Length 18 in, For Surface Plate Width 24 in, For Use With 18 in x 24 in x 3 in Surface Plate, Maximum Stand Height 27 9/16 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 11.02 in, Overall Width 17.64 in, Size 11.02 in x 17.64 in x 27.56 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- VIM PRODUCTS Dual Drive Ratchet 11mm/13mm F/R Offset (VIMRW1113)
- HHIP MT4 1-1/4" Morse Taper End Mill Holder-Drawbar End (3900-0141)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Scriber (7150-SC3)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Dial Test Indicator Holder (6293-7)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- Insize Precision Measuring Accessories