Shop All Precision Measuring Accessories
Insize
Surface Plate Stand, 14" Plate W, Steel
Mfr # 6902-64A
Zoro # G4444406
product price: $875.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Plate Width 14 in
- Plate Length 12 in
- Highest Stand Height 31 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6902-64A
- Zoro # G4444406
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Plate Width | 14 in |
Plate Length | 12 in |
Highest Stand Height | 31 1/2 in |
Maximum Stand Height | 28 11/32 in |
Overall Length | 8.813 in |
For Surface Plate Length | 12 in |
Overall Width | 13.89 in |
For Surface Plate Width | 18 in |
Size | 8.19 in x 13.89 in x 28.35 in |
Details
Item | Surface Plate Stand |
Mobile/Stationary | Stationary |
Color | Silver |
For Use With | 12 in x 18 in x 3 in Surface Plate |
Special Features | Adjusting Range of Jacks 1 in |
Includes | (5) Jacks |
Material | Steel |
Construction | Steel |
Mobile or Stationary | Stationary |
Open or Cabinet | Open Stand |
Description
Surface Plate Stand, For Surface Plate Length 12 in, For Surface Plate Width 18 in, For Use With 12 in x 18 in x 3 in Surface Plate, Maximum Stand Height 28 11/32 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 8.813 in, Overall Width 13.89 in, Size 8.19 in x 13.89 in x 28.35 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- ZOELLER Zoeller 30-0238 1.5 in. PVC Thread In-Line Check Valve (30-0238)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400119900)
- MAYHEW Brass Pilot Punch Set, 9pcs (61367)
- INSIZE Accessory (6144)
- INSIZE Ball Point (6282-0102)
- INSIZE Flat Back (7330-F4)
- INSIZE Shell Type Point (6282-0201)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- INSIZE Indicator Centering Holder (6294-1AE)
- MITUTOYO Setting Ring, 5mm (177-205)
- Insize Precision Measuring Tools