Shop All Hardness Testers
Insize
Support Ring Type B, 1.57"Lx1.57"Wx0.59"H
Mfr # ISH-STAC
Zoro # G7229448
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.69 in
- Length 14.57 in
- For Use With Shore Durometers
- Width 11.42 in
- Accessory Type Test Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-STAC
- Zoro # G7229448
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 6.69 in |
Length | 14.57 in |
Width | 11.42 in |
Details
Item | Test Stand |
For Use With | Shore Durometers |
Accessory Type | Test Stand |
Description
Test Stand, Height 6.69 in, Length 14.57 in, Width 11.42 in, For Use With Shore Durometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-11' 6)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-F (C66034)
- MORSE Hole Cutter, Metal, Saw Diameter 3 in. (CTS48)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- Insize Measuring and Layout Tools