Shop All Indicator Holders, Bases, and Stands
Insize
Support Head, Nylon, For ISY-100
Mfr # ISY-100-27078
Zoro # G805968335
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-100
- Material Nylon
- Product Type Support Head
- Number of Pieces 2
- Compatible Fixturing Set Manufacturer Number ISY-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-100-27078
- Zoro # G805968335
- UPC # 6940561903928
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Support Head |
For Use With | ISY-100 |
Material | Nylon |
Product Type | Support Head |
Number of Pieces | 2 |
Compatible Fixturing Set Manufacturer Number | ISY-100 |
Accessory Type | Supports |
Component Application | Supports |
Description
Support Head, Compatible Fixturing Set Manufacturer Number ISY-100, Material Nylon, Number of Pieces 2, Product Type Support Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife Drop Point, 6 1/4 in L (44001)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-06)
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- Insize Indicators, Indicator Holders & Accessories