Shop All Indicator Holders, Bases, and Stands
Insize
Support Head, Nylon, For ISY-100
Mfr # ISY-100-27068
Zoro # G405968346
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With ISY-100
- Compatible Fixturing Set Manufacturer Number ISY-100
- Number of Pieces 2
- Product Type Support Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISY-100-27068
- Zoro # G405968346
- UPC # 6940561975147
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Support Head |
Material | Nylon |
For Use With | ISY-100 |
Compatible Fixturing Set Manufacturer Number | ISY-100 |
Number of Pieces | 2 |
Product Type | Support Head |
Accessory Type | Supports |
Component Application | Supports |
Description
Support Head, Compatible Fixturing Set Manufacturer Number ISY-100, Material Nylon, Number of Pieces 2, Product Type Support Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLGRID PLIERSTGKPliers Hand Tools Kit (TGR86008)
- ABB OXC1L36, 36 CABLE (OXC1L36)
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- STM 1764 Left Hand HSS Drill (143441)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE Concentricity Gage (4789-3E)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- Insize Indicators, Indicator Holders & Accessories