Shop All Indicator Holders, Bases, and Stands
Insize
Support Head, Nylon, For ISY-100
Mfr # ISY-100-27048
Zoro # G705968343
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With ISY-100
- Number of Pieces 2
- Product Type Support Head
- Compatible Fixturing Set Manufacturer Number ISY-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-100-27048
- Zoro # G705968343
- UPC # 6928640395864
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Support Head |
Material | Nylon |
For Use With | ISY-100 |
Number of Pieces | 2 |
Product Type | Support Head |
Compatible Fixturing Set Manufacturer Number | ISY-100 |
Component Application | Supports |
Accessory Type | Supports |
Description
Support Head, Compatible Fixturing Set Manufacturer Number ISY-100, Material Nylon, Number of Pieces 2, Product Type Support Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Mount 3" 4-Jaw Independent Lathe Chuck (3900-4712)
- SUNEX SKT 1/2" DR 1-1/16 XTRA THIN WALL WHL IM (SU284912)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (8740)
- INSIZE Concentricity Gage (4789-1E)
- INSIZE Concentricity Gage (4789-3E)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- HHIP 1" Dial Indicator & Standard Pro Magnetic Base Set (4401-0017)
- Insize Precision Measuring Tools