Shop All Indicator Holders, Bases, and Stands
Insize
Support Head, Nylon, For ISY-100
Mfr # ISY-100-27028
Zoro # G405968339
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-100
- Material Nylon
- Compatible Fixturing Set Manufacturer Number ISY-100
- Number of Pieces 2
- Product Type Support Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-100-27028
- Zoro # G405968339
- UPC # 6928640393853
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Support Head |
For Use With | ISY-100 |
Material | Nylon |
Compatible Fixturing Set Manufacturer Number | ISY-100 |
Number of Pieces | 2 |
Product Type | Support Head |
Accessory Type | Supports |
Component Application | Supports |
Description
Support Head, Compatible Fixturing Set Manufacturer Number ISY-100, Material Nylon, Number of Pieces 2, Product Type Support Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Tripod, Medium Duty, Flat Head Style (CTP-104)
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- MALCO 2in C-Rhex Hex Driver Metric 7 And 8 MM (MSHCM3)
- SURTEK Carpenter Square 12 (122253)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- HHIP Mini Centered V-Magnet (4401-0814)
- Insize Indicator Holders, Bases, and Stands