Shop All Precision Measuring Accessories
Insize
Styli For Dial Test Indicators, 3-5/8" D
Mfr # 6284-18
Zoro # G2551180
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dial Test Indicator Tips
- Application Manufacturing, Metal Working, Quality Control
- Depth (In.) 3-5/8
- For Use With Dial Test Indicator
- Compatible with Manufacturer Model No. 2383-35A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6284-18
- Zoro # G2551180
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 3-5/8 |
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Length | 1-1/64 in |
Contact Point Tip Diameter | 5/64 in |
Stem Dia. | 0.079 in |
Stem Thread Size | M1.6 x 0.35 |
Overall Length | 1.02 in |
Details
Item | Dial Test Indicator Stylus |
Type | Dial Test Indicator Tips |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Test Indicator |
Compatible with Manufacturer Model No. | 2383-35A |
Number of Pieces | 1 |
Contact Point Material | Carbide |
Contact Point Shape | Ball |
Includes Case | Yes |
Case Type | Case |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2383-35A, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 1.02 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 1-1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (RDET1204M0EN-G-ACM200)
- HHIP 1/16 To 1-1/16" By16ths 17 Piece 5C Collet Set (3900-0013)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- Insize Precision Measuring Accessories