Shop All Parallels
Insize
Styli For Dial Test Indicators, 2.00mm D
Mfr # 6284-67
Zoro # G6569652
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Depth (In.) 2.00mm
- Application Manufacturing, Metal Working, Quality Control
- For Use With Dial Test Indicator
- Type Dial Test Indicator Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.5 in |
Depth (In.) | 2.00mm |
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Diameter | 5/64 in |
Contact Point Tip Length | 1/2 in |
Stem Dia. | 0.079 in |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Test Indicator |
Type | Dial Test Indicator Tips |
Compatible with Manufacturer Model No. | 2386-006A, 2480-06 |
Contact Point Material | Ruby |
Number of Pieces | 1 |
Contact Point Shape | Ball |
Case Type | Case |
Includes Case | Yes |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2386-006A, 2480-06, Contact Point Material Ruby, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Screw (LS1)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- KIPP Adjustable Handle Size: 1 1/4-20X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X20)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- Insize Precision Measuring Tools