Shop All Parallels
Insize
Styli For Dial Test Indicators, 2.00mm D
Mfr # 6284-66
Zoro # G6573590
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Type Dial Test Indicator Tips
- For Use With Dial Test Indicator
- Application Manufacturing, Metal Working, Quality Control
- Depth (In.) 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.5 in |
Depth (In.) | 2.00mm |
Contact Point Tip Length | 1/2 in |
Contact Point Tip Diameter | 5/64 in |
Contact Point Thread Size | M1.6 x 0.35 |
Stem Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.079 in |
Details
Item | Dial Test Indicator Stylus |
Type | Dial Test Indicator Tips |
For Use With | Dial Test Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Contact Point Material | Carbide |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | 2386-006A, 2480-06 |
Contact Point Shape | Ball |
Includes Case | Yes |
Case Type | Case |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2386-006A, 2480-06, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-253 Caulking Trowel, 3/8" Wood Handle (11-253)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- 3M Polishing Pad, Foam, 3" Size (30807)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 01 225)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- STARRETT Parallels Set (S384-2Z)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- Insize Set Up & Alignment Tools