Shop All Parallels
Insize
Styli For Dial Test Indicators, 1/8" D
Mfr # 6284-68
Zoro # G6534801
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Depth (In.) 1/8
- For Use With Dial Test Indicator
- Type Dial Test Indicator Tips
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.5 in |
Depth (In.) | 1/8 |
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Diameter | 1/8 in |
Contact Point Tip Length | 1/2 in |
Stem Dia. | 0.118 In |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
For Use With | Dial Test Indicator |
Type | Dial Test Indicator Tips |
Application | Manufacturing, Metal Working, Quality Control |
Contact Point Shape | Ball |
Number of Pieces | 1 |
Contact Point Material | Carbide |
Compatible with Manufacturer Model No. | 2386-006A, 2480-06 |
Case Type | Case |
Includes Case | Yes |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2386-006A, 2480-06, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.118 In, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/8 in, Contact Point Tip Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4-1/2'' Die (4'' Conduit) (HPD412)
- MORSE 2-1/8" Carbide Grit Hole Saw (MHSG34)
- IRWIN 516 Titan Drill Bit (63920)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56854)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- TESA BROWN & SHARPE Adjustable Parallel Set, 3/8 to 2-1/4" (599-673-20)
- H & H INDUSTRIAL PRODUCTS Dasqua 1/8" X 6" 10 Piece Premium Parallel Set With Aluminum Case (8204-0015)
- Insize Set Up & Alignment Tools