Shop All Parallels
Insize
Styli For Dial Test Indicators, 1/8" D
Mfr # 6284-20
Zoro # G6531283
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.02 in
- Depth (In.) 1/8
- Application Manufacturing, Metal Working, Quality Control
- For Use With Dial Test Indicator
- Type Dial Test Indicator Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.02 in |
Depth (In.) | 1/8 |
Contact Point Tip Diameter | 1/8 in |
Contact Point Tip Length | 1-1/64 in |
Contact Point Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.118 In |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Test Indicator |
Type | Dial Test Indicator Tips |
Contact Point Material | Carbide |
Contact Point Shape | Ball |
Compatible with Manufacturer Model No. | 2383-35A |
Number of Pieces | 1 |
Case Type | Case |
Includes Case | Yes |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2383-35A, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 1.02 in, Stem Dia. 0.118 In, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/8 in, Contact Point Tip Length 1-1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (01595)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-3/8 x 6 in. (36488)
- TENG TOOLS Straight High Leverage Tin Snips - - 490W (490W)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- HHIP 1/8 X 1-3/8 X 6 Parallel (3900-3068)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- Insize Set Up & Alignment Tools