Shop All Parallels
Insize
Styli For Dial Test Indicators, 13/16" D
Mfr # 6284-19
Zoro # G6555311
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.02 in
- Application Manufacturing, Metal Working, Quality Control
- Depth (In.) 13/16
- Type Dial Test Indicator Tips
- For Use With Dial Test Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.02 in |
Depth (In.) | 13/16 |
Contact Point Tip Diameter | 5/64 in |
Contact Point Thread Size | M1.6 x 0.35 |
Contact Point Tip Length | 1-1/64 in |
Stem Dia. | 0.079 in |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
Application | Manufacturing, Metal Working, Quality Control |
Type | Dial Test Indicator Tips |
For Use With | Dial Test Indicator |
Number of Pieces | 1 |
Contact Point Shape | Ball |
Contact Point Material | Ruby |
Compatible with Manufacturer Model No. | 2383-35A |
Case Type | Case |
Includes Case | Yes |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2383-35A, Contact Point Material Ruby, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 1.02 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 1-1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10 - 24 NC Tap & No. 25 Drill Bit (DWA1404)
- HOUGEN 1-5/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18242)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- MILWAUKEE TOOL 2-3/8" Threaded Steel Hawg Cutter (49-57-2370)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- H & H INDUSTRIAL PRODUCTS Dasqua 1/8" X 6" 10 Piece Premium Parallel Set With Aluminum Case (8204-0015)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- Insize Parallels