Shop All Parallels
Insize
Styli For Dial Test Indicators, 1/16" D
Mfr # 6284-65
Zoro # G6576147
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- For Use With Dial Test Indicator
- Application Manufacturing, Metal Working, Quality Control
- Type Dial Test Indicator Tips
- Depth (In.) 1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.5 in |
Depth (In.) | 1/16 |
Contact Point Tip Diameter | 1/32 in |
Contact Point Tip Length | 1/2 in |
Contact Point Thread Size | M1.6 x 0.35 |
Stem Dia. | 0.39 in |
Stem Thread Size | M1.6 x 0.35 |
Details
Item | Dial Test Indicator Stylus |
For Use With | Dial Test Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Type | Dial Test Indicator Tips |
Contact Point Material | Steel |
Contact Point Shape | Ball |
Compatible with Manufacturer Model No. | 2383-35A |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | Case |
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Manufacturer Model No. 2383-35A, Contact Point Material Steel, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.39 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/32 in, Contact Point Tip Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 54" Wallboard Square (Yellow) (TD540)
- SKILL 7.25 in. Worm Drive Saw (114-SPT77W-01)
- CHAMPION CUTTING TOOL CHAMPION FUSE HOLDER (RB511)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- HHIP 1/8 X 5" 10 Pair Precision Parallel Set (3900-3013)
- MITUTOYO Precision Adj Parallels, 3/8 to 2 1/4 In (985-131)
- HHIP 1/2 X 6" 8 Pair Parallel Set (3900-3008)
- Insize Set Up & Alignment Tools