Shop All Rulers and Straight Edges
Insize
Straight Edge, Steel, Unfinished, 1-5/8" W
Mfr # 7118-300
Zoro # G2549290
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Size 12 in
- Graduations 12 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7118-300
- Zoro # G2549290
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 1 5/8 in |
Width (mm) | 51 mm |
Length (mm) | 300 mm |
Length - SAE | 12 in |
Width - SAE | 1 5/8 in |
Length - Metric | 305 mm |
Width - Metric | 41 mm |
Hanging Hole Diameter | 5/16 in |
Description
Straight Edge, Flatness Tolerance 0.005 mm, 0.05 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance Not Applicable, Thickness 0.25 in, Coating Not Applicable, Flexibility Rigid, Edge Style Beveled, Color Silver, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 12 in, Length - Metric 305 mm, Width - SAE 1 5/8 in, Width - Metric 41 mm, Magnetic Nonmagnetic, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCR32)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- DURSTON MANUFACTURING RAIL MAG TL 1/4" SKT STUDS & T BOLT 10 (VIMR-SA)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- STARRETT 1000Mm Rule W/Slc (C636-1000 W/SLC)
- Insize Measuring and Layout Tools