Shop All Rulers and Straight Edges
Insize
Straight Edge, Steel, 36" L, Unfinished
Mfr # 7118-900
Zoro # G2549519
product price: $1,522.99
/ea
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Material Steel
- Size 36 in
- Graduations 36 in
- Width (In.) 2 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7118-900
- Zoro # G2549519
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36 in |
Size | 36 in |
Width (In.) | 2 17/32 in |
Width (mm) | 64 mm |
Length (mm) | 914.4 mm |
Length - SAE | 36 in |
Length - Metric | 914 mm |
Width - SAE | 2 9/16 in |
Hanging Hole Diameter | 3/8 in |
Width - Metric | 64 mm |
Description
Whether you are measuring long lengths or working with large surfaces, the Insize 36" Straight Edge is the tool you will want to have on hand. This straight edge has an unfinished steel construction for durability and resistance to corrosion. It also features inch graduations along its length of 914.4 mm. The width of this steel ruler is 2 17/32 in., while its length is 36 in. If you need a reliable straight edge, this Insize Ruler is the perfect solution for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16in-18 UNS HSS Plug Tap and 7/8in HSS 1/2in Shank Drill Bit Kit (POUFS15/16-18)
- HHIP H 15/16-1-1/16" High Speed Steel Adjustable Blade Reamer (2006-0085)
- SQUIDS BY ERGODYNE Black Barcode Scanner Adaptor Strap, PK10 (3136)
- HUSQVARNA Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7 (Banner-5.5)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- Insize Rulers and Straight Edges