Shop All Rulers and Straight Edges
Insize
Straight Edge, Steel, 24" L, Unfinished
Mfr # 7118-600
Zoro # G6552301
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Steel
- Size 24 in
- Graduations 24 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7118-600
- Zoro # G6552301
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Size | 24 in |
Width (In.) | 2 in |
Length (mm) | 600 mm |
Width (mm) | 50 mm |
Length - SAE | 24 in |
Width - SAE | 2 in |
Width - Metric | 51 mm |
Length - Metric | 610 mm |
Hanging Hole Diameter | 5/16 in |
Description
Straight Edge, Flatness Tolerance 0.006 mm, 0.06 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance Not Applicable, Thickness 0.31 in, Coating Not Applicable, Flexibility Rigid, Edge Style Beveled, Color Silver, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 24 in, Length - Metric 610 mm, Width - SAE 2 in, Width - Metric 51 mm, Magnetic Nonmagnetic, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 19mm Size (5MW33)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6276)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48909)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Straight Edge, SS, 19-11/16"L, Satin Chrome (4700-500)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18 (B-85M)
- Insize Measuring and Layout Tools