Shop All Rulers and Straight Edges
Insize
Straight Edge, SS, 9-13/16" L, Satin Chrome
Mfr # 4700-250
Zoro # G6574473
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9 13/16 in
- Material Stainless Steel
- Size 9-13/16 in
- Graduations 9-13/16 in
- Width (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4700-250
- Zoro # G6574473
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 9 13/16 in |
Size | 9-13/16 in |
Width (In.) | 5/16 in |
Length (mm) | 248.9 mm |
Width (mm) | 8 mm |
Length - Metric | 250 mm |
Length - SAE | 9 13/16 in |
Width - Metric | 8 mm |
Width - SAE | 5/16 in |
Description
Straight Edge, Flatness Tolerance Not Applicable, Calibration Certificate Not Certified, Straightness Tolerance 3 micron, Parallelism Tolerance Not Applicable, Thickness 0.32 in, Coating Chrome, Flexibility Rigid, Edge Style Beveled, Color Black, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Includes Case, Length - SAE 9 13/16 in, Length - Metric 250 mm, Width - SAE 5/16 in, Width - Metric 8 mm, Magnetic Nonmagnetic, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- TUNGALOY Tf Flo-Lock Insert FLR-3094R AH110, PK10 (2412259)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 13-1/2" (68-532G)
- INSIZE Steel Rule, SS, 40" L, Unfinished, 1-1/4" W (7110-1000)
- INSIZE Straight Edge, SS, 19-11/16"L, Satin Chrome (4700-500)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- Insize Measuring and Layout Tools