Shop All Rulers and Straight Edges
Insize
Straight Edge, SS, 3"L, Satin Chrome, 3/16"W
Mfr # 4700-75
Zoro # G2548749
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Material Stainless Steel
- Size 3 in
- Graduations 3 in
- Width (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4700-75
- Zoro # G2548749
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 3 in |
Size | 3 in |
Width (In.) | 3/16 in |
Length (mm) | 75 mm |
Width (mm) | 5 mm |
Width - SAE | 3/16 in |
Width - Metric | 5 mm |
Length - Metric | 75 mm |
Length - SAE | 3 in |
Description
Straight Edge, Flatness Tolerance Not Applicable, Calibration Certificate Not Certified, Straightness Tolerance 2.3 micron, Parallelism Tolerance Not Applicable, Thickness 0.2 in, Coating Chrome, Flexibility Rigid, Edge Style Beveled, Color Black, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Includes Case, Length - SAE 3 in, Length - Metric 75 mm, Width - SAE 3/16 in, Width - Metric 5 mm, Magnetic Nonmagnetic, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Ball Pein Hammer, 40 oz, 15-1/2 In L (34014)
- MAKITA 5" Random Orbit Sander (BO5030)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- Insize Measuring and Layout Tools