Shop All Rulers and Straight Edges
Insize
Straight Edge, SS, 3-29/32" L, Satin Chrome
Mfr # 4700-100
Zoro # G2548581
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 29/32 in
- Material Stainless Steel
- Size 3-29/32 in
- Graduations 3-29/32 in
- Width (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4700-100
- Zoro # G2548581
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 3 29/32 in |
Size | 3-29/32 in |
Width (In.) | 3/16 in |
Length (mm) | 99.3 mm |
Width (mm) | 5 mm |
Length - SAE | 3 7/8 in |
Width - SAE | 3/16 in |
Length - Metric | 100 mm |
Width - Metric | 5 mm |
Description
Straight Edge, Flatness Tolerance Not Applicable, Calibration Certificate Not Certified, Straightness Tolerance 2.4 micron, Parallelism Tolerance Not Applicable, Thickness 0.2 in, Coating Chrome, Flexibility Rigid, Edge Style Beveled, Color Black, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Includes Case, Length - SAE 3 7/8 in, Length - Metric 100 mm, Width - SAE 3/16 in, Width - Metric 5 mm, Magnetic Nonmagnetic, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- WESTCOTT Hobby Knife, Cushion Grip (13974)
- WESTWARD Cold Chisel, 3/4 In. x 7-1/2 In. (2AJH9)
- KRAFT TOOL Fresno Trowel, BS, 48x5" (CC834B-01)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- Insize Measuring and Layout Tools