Shop All Rulers and Straight Edges
Insize
Straight Edge, SS, 2" L, Satin Chrome
Mfr # 4700-50
Zoro # G2548712
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Material Stainless Steel
- Size 2 in
- Graduations 2 in
- Width (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4700-50
- Zoro # G2548712
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 2 in |
Size | 2 in |
Width (In.) | 3/16 in |
Width (mm) | 5 mm |
Length (mm) | 50.8 mm |
Width - SAE | 3/16 in |
Length - SAE | 2 in |
Width - Metric | 5 mm |
Length - Metric | 50 mm |
Description
Straight Edge, Flatness Tolerance Not Applicable, Calibration Certificate Not Certified, Straightness Tolerance 2.2 micron, Parallelism Tolerance Not Applicable, Thickness 0.2 in, Coating Chrome, Flexibility Rigid, Edge Style Beveled, Color Black, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Includes Case, Length - SAE 2 in, Length - Metric 50 mm, Width - SAE 3/16 in, Width - Metric 5 mm, Magnetic Nonmagnetic, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1230)
- WESTWARD Hole Saw Set, Bi-Metal, 8pcs (12G707)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- Insize Rulers and Straight Edges