Shop All Rulers and Straight Edges
Insize
Straight Edge, SS, 19-11/16"L, Satin Chrome
Mfr # 4700-500
Zoro # G6537321
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19 11/16 in
- Material Stainless Steel
- Size 19-11/16 in
- Graduations 19-11/16 in
- Width (In.) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4700-500
- Zoro # G6537321
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 19 11/16 in |
Size | 19-11/16 in |
Width (In.) | 13/32 in |
Length (mm) | 500.3 mm |
Width (mm) | 10 mm |
Length - Metric | 500 mm |
Width - SAE | 3/8 in |
Width - Metric | 10 mm |
Length - SAE | 19 11/16 in |
Description
Straight Edge, Flatness Tolerance Not Applicable, Calibration Certificate Not Certified, Straightness Tolerance 4 micron, Parallelism Tolerance Not Applicable, Thickness 0.39 in, Coating Chrome, Flexibility Rigid, Edge Style Beveled, Color Black, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Includes Case, Length - SAE 19 11/16 in, Length - Metric 500 mm, Width - SAE 3/8 in, Width - Metric 10 mm, Magnetic Nonmagnetic, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD55/64)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- HHIP 1/4" 82 Degree 3 Fluteute HSS Countersink (2001-1250)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- BOJO TOOLS Non-Marring Ruler 6" (RED) (PSR-I-PMMA-R)
- Insize Measuring and Layout Tools