Shop All Rulers and Straight Edges
Insize
Straight Edge, SS, 15-11/16"L, Satin Chrome
Mfr # 4700-400
Zoro # G2548697
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15 11/16 in
- Material Stainless Steel
- Size 15-11/16 in
- Graduations 15-11/16 in
- Width (In.) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4700-400
- Zoro # G2548697
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 15 11/16 in |
Size | 15-11/16 in |
Width (In.) | 13/32 in |
Length (mm) | 398.7 mm |
Width (mm) | 10 mm |
Width - SAE | 5/8 in |
Length - SAE | 15 11/16 in |
Width - Metric | 10 mm |
Length - Metric | 400 mm |
Description
Straight Edge, Flatness Tolerance Not Applicable, Calibration Certificate Not Certified, Straightness Tolerance 3.6 micron, Parallelism Tolerance Not Applicable, Thickness 0.39 in, Coating Chrome, Flexibility Rigid, Edge Style Beveled, Color Black, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Includes Case, Length - SAE 15 11/16 in, Length - Metric 400 mm, Width - SAE 5/8 in, Width - Metric 10 mm, Magnetic Nonmagnetic, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- FISKARS Axe, Chopping, Forged Steel, 28 in. (375581-1001)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- INSIZE Straight Edge, SS, 2" L, Satin Chrome (4700-50)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- EMPIRE LEVEL 48'' Aluminum Straight Edge (4004)
- Insize Rulers and Straight Edges