Shop All Rulers and Straight Edges
Insize
Straight Edge, Aluminum, 80" L, Unfinished
Mfr # 4180-2000
Zoro # G2548572
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 80 in
- Material Magnalium
- Size 80 in
- Graduations 80 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4180-2000
- Zoro # G2548572
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 80 in |
Size | 80 in |
Width (In.) | 1 9/16 in |
Width (mm) | 40 mm |
Length (mm) | 2,032 mm |
Width - SAE | 1 9/16 in |
Length - SAE | 80 in |
Width - Metric | 40 mm |
Length - Metric | 2,000 mm |
Details
Material | Magnalium |
Graduations | 80 in |
Includes | Case |
Color | Green |
Graduation Type | Inch |
Construction | Aluminum |
Item | Straight Edge |
Calibration Certificate | Not Certified |
Flexibility | Rigid |
Magnetic | Nonmagnetic |
Edge Style | Square |
Flatness Tolerance | 0.018 mm |
Parallelism Tolerance | 27 micron |
System of Measurement | Metric/SAE |
Description
Straight Edge, Flatness Tolerance 0.018 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance 27 micron, Thickness Not Applicable, Coating Not Applicable, Flexibility Rigid, Edge Style Square, Color Green, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 80 in, Length - Metric 2,000 mm, Width - SAE 1 9/16 in, Width - Metric 40 mm, Magnetic Nonmagnetic, Material Magnalium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-10)
- KESON 50 ft/15m Tape Measures, 1/2 in Blade (OTR-18M-50)
- MIDWEST FASTENER 6mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62427)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Straight Edge, SS, 3-29/32" L, Satin Chrome (4700-100)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- STARRETT Square Head Only (H11-6)
- Insize Rulers and Straight Edges