Shop All Rulers and Straight Edges
Insize
Straight Edge, Aluminum, 60" L, Unfinished
Mfr # 4180-1500
Zoro # G2548642
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60 in
- Material Magnalium
- Size 60 in
- Graduations 60 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4180-1500
- Zoro # G2548642
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 60 in |
Size | 60 in |
Width (In.) | 1 9/16 in |
Width (mm) | 40 mm |
Length (mm) | 1,524 mm |
Width - Metric | 40 mm |
Width - SAE | 1 9/16 in |
Length - Metric | 1,500 mm |
Length - SAE | 60 in |
Details
Material | Magnalium |
Graduations | 60 in |
Includes | Case |
Color | Green |
Construction | Aluminum |
Item | Straight Edge |
Graduation Type | Inch |
Flatness Tolerance | 0.015 mm |
System of Measurement | Metric/SAE |
Edge Style | Square |
Calibration Certificate | Not Certified |
Flexibility | Rigid |
Magnetic | Nonmagnetic |
Parallelism Tolerance | 22 micron |
Description
Straight Edge, Flatness Tolerance 0.015 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance 22 micron, Thickness Not Applicable, Coating Not Applicable, Flexibility Rigid, Edge Style Square, Color Green, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 60 in, Length - Metric 1,500 mm, Width - SAE 1 9/16 in, Width - Metric 40 mm, Magnetic Nonmagnetic, Material Magnalium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X17/32)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- CHAMPION CUTTING TOOL 6 Piece DT22HEX Combination Drill & Tap Set, M4x.7, M5x.8, M6x1, M8x1.25, M10x1.5, M12x1.75 (CHA DT22HEX-SET-MET6)
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Steel Rule, SS, 40" L, Unfinished, 1-1/4" W (7110-1000)
- BIG HORN 24 Inch Flexible Curve (19049)
- Insize Rulers and Straight Edges