Shop All Rulers and Straight Edges
Insize
Straight Edge, Aluminum, 40" L, Unfinished
Mfr # 4180-1000
Zoro # G2548627
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40 in
- Material Magnalium
- Size 40 in
- Graduations 20 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4180-1000
- Zoro # G2548627
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 40 in |
Size | 40 in |
Width (In.) | 1 3/16 in |
Width (mm) | 29.9 mm |
Length (mm) | 1,016 mm |
Width - Metric | 30 mm |
Length - SAE | 40 in |
Width - SAE | 1 3/16 in |
Length - Metric | 1,000 mm |
Details
Material | Magnalium |
Graduations | 20 in |
Includes | Case |
Color | Green |
Item | Straight Edge |
Graduation Type | Inch |
Construction | Aluminum |
System of Measurement | Metric/SAE |
Parallelism Tolerance | 8 micron |
Magnetic | Nonmagnetic |
Flexibility | Rigid |
Edge Style | Square |
Flatness Tolerance | 0.005 mm |
Calibration Certificate | Not Certified |
Description
Straight Edge, Flatness Tolerance 0.005 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance 8 micron, Thickness Not Applicable, Coating Not Applicable, Flexibility Rigid, Edge Style Square, Color Green, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 40 in, Length - Metric 1,000 mm, Width - SAE 1 3/16 in, Width - Metric 30 mm, Magnetic Nonmagnetic, Material Magnalium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Roll, 19 3/4" 13 Piece Black Tool Roll U (9K C312 00002)
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- STARRETT 260Mm Base Ext (3648-260)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- MITUTOYO Steel Rule (182-108)
- Insize Rulers and Straight Edges