Shop All Rulers and Straight Edges
Insize
Straight Edge, 36" L, Unfinished, 2-17/32"W
Mfr # 7117-900
Zoro # G2549421
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Material Steel
- Size 36 in
- Graduations 36 in
- Width (In.) 2 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7117-900
- Zoro # G2549421
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36 in |
Size | 36 in |
Width (In.) | 2 17/32 in |
Width (mm) | 64 mm |
Length (mm) | 914.4 mm |
Width - Metric | 64 mm |
Length - Metric | 914 mm |
Width - SAE | 2 9/16 in |
Hanging Hole Diameter | 3/8 in |
Length - SAE | 36 in |
Description
Straight Edge, Flatness Tolerance 0.007 mm, 0.07 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance Not Applicable, Thickness 0.37 in, Coating Not Applicable, Flexibility Rigid, Edge Style Square, Color Silver, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 36 in, Length - Metric 914 mm, Width - SAE 2 9/16 in, Width - Metric 64 mm, Magnetic Nonmagnetic, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Fold Away Shelf, 18" L x 29" W x 1/2" H (DS1B)
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXV7)
- KENNEDY 2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H (220B)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2"Drive, Number of Points: 6 (80651)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Straight Edge, SS, 2" L, Satin Chrome (4700-50)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- J.W. WINCO GN711-NI-150-S-O Adhesive Ruler (GN711)
- Insize Rulers and Straight Edges