Shop All Stereo Microscopes
Insize
Stereo Zoom Microscope, Trinocular, Stereo
Mfr # ISM-ZS50T
Zoro # G6539062
Free Shipping & Returns
$2,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Focus Adjustment, Objective Magnification Adjuster
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS50T
- Zoro # G6539062
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Base Dimensions | 11 7/16 in x 10 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 10 1/4 in |
Overall Height | 19 in |
Overall Depth | 11 3/8 in |
Eyepiece Diameter | 22 mm |
Base Length | 11 1/2 in |
Base Width | 10 1/4 in |
Eyepiece Size | WF10x |
Description
Stereo Zoom Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 5X, Base Dimensions 11 7/16 in x 10 1/4 in, Manufacturers Warranty Length 1 yr, Working Distance 115 mm, Eyepiece Protractor No, Features Focus Adjustment, Objective Magnification Adjuster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- SCIENSCOPE ELZ Stereo Zoom Microscope With Low-Profile LED On Single Arm Stand (ELZ-PK5S-R3E)
- LW SCIENTIFIC Trinocular Stereo Microscope, 8 in. W, LED (Z4M-TZM7-7LL3)
- VELAB VE-S0 Binocular Stereoscopic Microscope (VE-S0)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2T)
- Insize Stereo Microscopes