Shop All Stereo Microscopes
Insize
Stereo Zoom Microscope, Binocular, Stereo
Mfr # ISM-ZS50
Zoro # G6551251
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Focus Adjustment, Objective Magnification Adjuster
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS50
- Zoro # G6551251
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Base Dimensions | 11 7/16 in x 10 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 19 in |
Overall Width | 10 1/4 in |
Overall Depth | 11 3/8 in |
Eyepiece Diameter | 22 mm |
Base Width | 10 1/4 in |
Eyepiece Size | WF10x |
Base Length | 11 1/2 in |
Description
Stereo Zoom Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 5X, Base Dimensions 11 7/16 in x 10 1/4 in, Manufacturers Warranty Length 1 yr, Working Distance 115 mm, Eyepiece Protractor No, Features Focus Adjustment, Objective Magnification Adjuster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- DIGI-SENSE Spade Lugs, Constantan, for Type J, PK 10 (18528-04)
- ONSET COMPUTER Analog/Temp/RH/Light Data Logger (MX1104)
- AMSCOPE 7X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light (SM-3B-80MB-B)
- AMSCOPE 3.5X-90X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSZ-V203)
- SCIENSCOPE NZ Stereo Trinocular With Low-Profile LED Light On Dual Arm Stand (NZ-PK10-R3E)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- Insize Stereo Microscopes