Shop All Stereo Microscopes
Insize
Stereo Zoom Microscope, Binocular, Stereo
Mfr # ISM-ZS30
Zoro # G6665327
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Focus Adjustment, Objective Magnification Adjuster
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS30
- Zoro # G6665327
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Base Dimensions | 10 1/4 in x 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 15 3/4 in |
Overall Width | 7 1/2 in |
Overall Depth | 10 1/4 in |
Base Length | 10 1/4 in |
Eyepiece Diameter | 20 mm |
Base Width | 7 1/2 in |
Eyepiece Size | WF10x |
Description
Stereo Zoom Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 1X to 4.5X, Maximum Magnification Capability 4.5X, Base Dimensions 10 1/4 in x 7 1/2 in, Manufacturers Warranty Length 1 yr, Working Distance 97 mm, Eyepiece Protractor No, Features Focus Adjustment, Objective Magnification Adjuster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- YSI Quatro, 4-port Flow Cell (6850)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 3.5x1", 500/pk, 500PK (142316)
- VELAB VE-S4 Binocular Stereoscopic Microscope with Zoom System (VE-S4)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 10MP Camera (SM-3TZ-54S-10M)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- SCIENSCOPE SSZ Stereo Zoom Microscope And Fiber-Optic LED On Single Arm Stand (SZ-PK5S-AN)
- Insize Stereo Microscopes