Shop All Rulers and Straight Edges
Insize
Steel Rule, SS, 80" L, Unfinished, 19/16" W
Mfr # 7110-2000
Zoro # G2549403
product price: $105.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 80 in
- Material Stainless Steel
- Size 80 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7110-2000
- Zoro # G2549403
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 80 in |
Size | 80 in |
Width (In.) | 1 9/16 in |
Width (mm) | 40 mm |
Length (mm) | 2,000 mm |
Length - Metric | 2,000 mm |
Width - Metric | 40 mm |
Hanging Hole Diameter | 5/16 in |
Length - SAE | 80 in |
Folded Length | 80 in |
Width - SAE | 1 9/16 in |
Description
Steel Rule, Thickness 0.08 in, Graduation Marks 0.5mm (1st 10 cm), 1/16 in, 1/32 in (1st 3 in), 1 mm, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Not Applicable, System of Measurement Metric/SAE, Features Non-Glare Surface, Accuracy +/- 0.012 in, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC 15 Amp ChargerMaintainer (SCUSC1355)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28312)
- HYDE JOINT KNIFE SFLEXX 6"" (06857)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- INSIZE Straight Edge, SS, 3-29/32" L, Satin Chrome (4700-100)
- ACCUFORM Security Ruler Tape, 2x36 in, Adhesive Mylar (PTR428)
- Insize Rulers and Straight Edges