Shop All Rulers and Straight Edges
Insize
Steel Rule, SS, 8" L, Unfinished, 1/32" W
Mfr # 7110-200
Zoro # G2549458
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Material Stainless Steel
- Size 8 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
- Width (In.) 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7110-200
- Zoro # G2549458
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 8 in |
Size | 8 in |
Width (In.) | 1/32 in |
Width (mm) | 9.9 mm |
Length (mm) | 200 mm |
Width - Metric | 18 mm |
Folded Length | 8 in |
Length - SAE | 8 in |
Length - Metric | 200 mm |
Hanging Hole Diameter | 3/16 in |
Width - SAE | 11/16 in |
Description
The InSize 7110-200 Stainless Steel Ruler is a durable tool designed for everyday use. With uncoated stainless steel, this ruler is easy to clean and maintain. The etched markings ensure that the measurements remain clear and precise. You can also get this 8" ruler in Imperial or Metric graduations. The InSize Stainless Steel Ruler is a reliable tool you will want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- RIDGID 6' Outside Reading Fiberglass Folding Rule (RI390249)
- Insize Measuring and Layout Tools