Shop All Rulers and Straight Edges
Insize
Steel Rule, SS, 60" L, Unfinished, 1-1/2" W
Mfr # 7110-1500
Zoro # G2549449
product price: $67.99
/ea
Not eligible for select promotions
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60 in
- Material Stainless Steel
- Size 60 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7110-1500
- Zoro # G2549449
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 60 in |
Size | 60 in |
Width (In.) | 1 1/2 in |
Width (mm) | 38 mm |
Length (mm) | 1,500 mm |
Width - Metric | 38 mm |
Width - SAE | 1 1/2 in |
Hanging Hole Diameter | 5/16 in |
Length - SAE | 5 ft |
Folded Length | 60 in |
Length - Metric | 1,500 mm |
Description
Steel Rule, Thickness 0.07 in, Graduation Marks 0.5mm (10 cm), 1/16 in, 1/32 in (1st 3 in), 1 mm, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Not Applicable, System of Measurement Metric/SAE, Features Non-Glare Surface, Accuracy +/- 0.010 in, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 10mm Size (KTI-41810)
- MILTON INDUSTRIES GRIP CHUCK 1/4 FEM (MI698)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 10m (54PN91)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Yellow (1717-4800)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- Insize Rulers and Straight Edges