Shop All Rulers and Straight Edges
Insize
Steel Rule, SS, 6" L, Unfinished, 23/32" W
Mfr # 7110-150
Zoro # G2549333
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Size 6 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
- Width (In.) 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7110-150
- Zoro # G2549333
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 23/32 in |
Length (mm) | 150 mm |
Width (mm) | 18 mm |
Folded Length | 6 in |
Length - Metric | 150 mm |
Width - SAE | 3/4 in |
Hanging Hole Diameter | 3/16 in |
Width - Metric | 18 mm |
Length - SAE | 6 in |
Description
Steel Rule, Thickness 0.04 in, Graduation Marks 0.5mm (1st 10 cm), 1 mm, 1/16 in, 1/32 in (1st 3 in), 1/64 in, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Not Applicable, System of Measurement Metric/SAE, Features Non-Glare Surface, Accuracy +/- 0.006 in, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- VEGA Mag Bit Holder W/ C-Ring x 3 (175MH1CD2)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- Insize Measuring and Layout Tools