Shop All Rulers and Straight Edges
Insize
Steel Rule, SS, 48" L, Unfinished, 1-3/8" W
Mfr # 7110-1200
Zoro # G2549342
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Material Stainless Steel
- Size 48 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7110-1200
- Zoro # G2549342
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 48 in |
Size | 48 in |
Width (In.) | 1 3/8 in |
Width (mm) | 35 mm |
Length (mm) | 1,200 mm |
Width - SAE | 1 3/8 in |
Folded Length | 48 in |
Length - Metric | 1,200 mm |
Width - Metric | 35 mm |
Length - SAE | 48 in |
Hanging Hole Diameter | 5/16 in |
Description
This InSize Stainless Steel 48" Ruler is a high-quality tool that you will want to equip yourself with. It is the ideal choice for measuring, drawing and layout work. The stainless steel ruler has graduations in 0.5mm, 1/16 in., 1/32 in., 1/64 in., and 1mm. It also has etched and black painted markings for easy reading. Its overall length is 48 in. while its width is 1 3/8". You can choose from inch or metric graduations on this stainless steel ruler. This InSize Stainless Steel Ruler will help you complete your projects efficiently and accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m10 x 1.5 (T/AT10X1.5)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- OTC 3/4 in Drive, 2-7/8" 6 pt SAE Socket, 6 Points (1932)
- CASE Sheath Genuine Leathr Cordovan (09027)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- KIPP Ruler, Stainless Steel Self Adhesive. Horizontal, zero at right. 1000 mm long, 15 mm wide 1 mm thick (K0759.002210X1000.005)
- Insize Measuring and Layout Tools