Shop All Rulers and Straight Edges
Insize
Steel Rule, SS, 40" L, Unfinished, 1-1/4" W
Mfr # 7110-1000
Zoro # G2549351
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 40 in
- Material Stainless Steel
- Size 40 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 1cm, 1mm
- Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7110-1000
- Zoro # G2549351
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 40 in |
Size | 40 in |
Width (In.) | 1 1/4 in |
Width (mm) | 32 mm |
Length (mm) | 1,000 mm |
Width - SAE | 1 1/4 in |
Folded Length | 40 in |
Length - SAE | 40 in |
Hanging Hole Diameter | 1/4 in |
Width - Metric | 32 mm |
Length - Metric | 1,000 mm |
Description
Steel Rule, Thickness 0.06 in, Graduation Marks 0.5mm (1st 10 cm), 1/32 in (1st 3 in), 1/64, 1 mm, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Not Applicable, System of Measurement Metric/SAE, Features Non-Glare Surface, Accuracy +/- 0.008 in, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit (3016010)
- BLAIR Holecutter, 2" dia. (14662)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/16 (44004)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- GENERAL TOOLS RULE/GAUGE (GN16ME)
- Insize Measuring and Layout Tools