Shop All Rulers and Straight Edges
Insize
Steel Rule, SS, 12" L, Unfinished, 1-3/16" W
Mfr # 7110-3001
Zoro # G2551241
original price:
$7.35
10% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Size 12 in
- Graduations 0.5mm, 1/16 in, 1/32 in, 1/64 in, 12 in, 1mm
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7110-3001
- Zoro # G2551241
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 1 3/16 in |
Width (mm) | 30 mm |
Length (mm) | 300 mm |
Width - SAE | 1 3/16 in |
Length - SAE | 12 in |
Folded Length | 12 in |
Width - Metric | 30 mm |
Length - Metric | 300 mm |
Hanging Hole Diameter | 1/4 in |
Description
When you need to measure precisely, this InSize Stainless Steel 12" Ruler is the tool for the job. It is easy to read and will not rust or corrode. This stainless steel ruler has a black painted etched graduations with 0.5mm, 1/16 in., 1/32 in., 1/64 in., 12 in., and 1mm markings. The width of the ruler is 1 3/16 in. and it has a length of 12 in.. Its stainless steel construction makes it durable and corrosion resistant, making it an ideal choice for use at home or on the job site. The InSize Stainless Steel Ruler will provide accurate measurements when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13270)
- INSIZE Steel Rule, SS, 40" L, Unfinished, 1-1/4" W (7110-1000)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- STARRETT Steel Rule, Flexible, 24 In, 5R Grad (C305R-24)
- Insize Rulers and Straight Edges