Shop All Precision Measuring Accessories
Insize
Stand with Fine Adjustment, 20 mm Dia.
Mfr # ISY-600-800013
Zoro # G105929111
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISY-600
- Number of Pieces 2
- Overall Diameter 20 mm
- Compatible Fixturing Set Manufacturer Number ISY-600
- Product Type Stand with Fine Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-600-800013
- Zoro # G105929111
- UPC # 6940561980424
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Diameter | 20 mm |
Overall Dimensions | 20 mm |
Details
Item | Stand with Fine Adjustment |
For Use With | ISY-600 |
Number of Pieces | 2 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Product Type | Stand with Fine Adjustment |
Accessory Type | Stands |
Component Application | Stands |
Description
Stand with Fine Adjustment, Compatible Fixturing Set Manufacturer Number ISY-600, Number of Pieces 2, Overall Diameter 20 mm, Product Type Stand with Fine Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-POL)
- IRWIN Screw/Bolt Remover 7Pc (394100)
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Flat Back (7330-F4)
- MITUTOYO Deep Groove Detector (178-394)
- Insize Precision Measuring Accessories